Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # 2954300
Zoro # G9278674
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Overall Length 2-3/8"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2954300
- Zoro # G9278674
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2-3/8" |
Tap Size | #10 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Thread Length | 7/8" |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Square Size | 0.1510 in |
Size | #10 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 2-Pc. Combo Kit (4.0Ah) (XT261M)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXACR-B-5PK)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (S-340)
- MILWAUKEE TOOL 8 Gallon Dust Extractor (8960-20)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900808)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- OSG Spiral Flute Tap, Plug 2 Flutes (1985100)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2988005)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- Osg Taps