Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 2 Flutes
Mfr # 1748201
Zoro # G9274492
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Overall Length 1-7/8"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1748201
- Zoro # G9274492
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 2.30 mm |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.20 |
Size | #4 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, Powdered Metal, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73104)
- WIDIA End Mill, 0.1875 in. Milling Dia., I4S (I4S0187T062R)
- GEARWRENCH 1/4" Drive 84-Tooth Non-Quick Release Ratchet Repair Kit (81099F)
- WIDIA Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide (CPMT3252LF)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305801108)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900600)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Bottoming, 2 (2985200)
- Osg Spiral Flute 2-Flute Taps