Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # 1715808
Zoro # G9302702
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Thread Size #4-40
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1715808
- Zoro # G9302702
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2" |
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Thread Length | 11/16" |
Pitch Diameter Limit | H2 |
Shank Length | 1 23/64 in |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
75% Thread Drill Size | 2.20 mm |
Thread Size | #4-40 |
Square Size | 0.1090 in |
Description
Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Powdered Metal, TiCN, Right Hand, Thread Length 1/4 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38216)
- PACKERS KROMER Tool Balancer, 2.6-5.7 lbs, 4.9 ft, Nylon (7228-2)
- HANSON 5/32" x 3-1/8" Cobalt HSS-J/L Drill Bit (3016010)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2986201)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912808)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming, 3 (D6423)
- Osg Spiral Flute 3-Flute Taps