Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # 1650501808
Zoro # G7547224
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32"
- Tap Thread Size 1/4"-28
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650501808
- Zoro # G7547224
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-5/32" |
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-3/16" |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
65% Thread Drill Size | 7/32 in |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 |
Tap Length Standard | DIN |
Shank Length | 1 15/16 in |
Thread Size | 1/4"-28 |
Square Size | 0.1900 in |
Size | 1/4 |
Pitch Diameter Limit | H4 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size 5.45, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-13/16" 12 Point Long Pattern Satin Combination Wrench (81821)
- BONWAY Bon 32-221 Texture Roller, Slate 22 5/8" (32-221)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- PROTO 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4914MCF)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- OSG Spiral Flute Tap, Plug 3 Flutes (5005400)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2231601)
- OSG Spiral Flute Tap, Plug 3 Flutes (5001800)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931601)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2992301)
- Osg Spiral Flute 3-Flute Taps