Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 2 Flutes
Mfr # 1650501608
Zoro # G7609481
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 3-5/32"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650501608
- Zoro # G7609481
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 3-5/32" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-3/16" |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Thread Size | 1/4"-20 |
Tap Length Standard | DIN |
Square Size | 0.1900 in |
Shank Length | 1 15/16 in |
65% Thread Drill Size | #5 |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/2-14 NPT (411898)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, TiN (357526)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rails, 18-Piece (1/8-3/8 in., 3-10 mm) (SHB91201)
- MILWAUKEE TOOL Milwaukee® 48-89-2774 3/8" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2774)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1703708)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2907008)
- OSG Spiral Flute Tap, Plug, 3 (1430400)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941008)
- OSG Sp Flute Tap, Mod Bottom, M12x1.75, V Coat (1650001708)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11650)
- WIDIA Spiral Flute Tap, Bottoming, 3 (19627)
- Osg Spiral Flute 3-Flute Taps