Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 2 Flutes
Mfr # 1650501508
Zoro # G7604484
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32"
- Tap Thread Size #12-28
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650501508
- Zoro # G7604484
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-5/32" |
Tap Thread Size | #12-28 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Tap Size | #12 |
Thread Length | 1-3/16" |
65% Thread Drill Size | #13 |
75% Thread Drill Size | 4.60 |
Tap Length Standard | DIN |
Square Size | 0.1640 in |
55% Thread Drill Size | #12 |
Drill Bit Size | 0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in |
Thread Size | #12-28 |
Shank Length | 1 15/16 in |
Size | #12 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #12-28, UNF, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size 4.60, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 3/4" dia. Saw (1772426)
- NUPLA Pick Mattock (6894151)
- YANKEE Taper Pin Reamer, Spiral, #5 (491-5)
- DIABLO TOP BEAR TRIM BIT 1/2""D (DR50102)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988300)
- OSG Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse, TiCN (2991008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305714608)
- OSG Spiral Flute Tap, Bottoming, 3 (2985501)
- OSG Spiral Flute Tap, Bottoming, 4 (1316210708)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1316210108)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT5041)
- Osg Spiral Flute 3-Flute Taps