Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 2 Flutes
Mfr # 1650501108
Zoro # G7578611
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Tap Thread Size #10-24
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650501108
- Zoro # G7578611
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/4" |
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 63/64" |
75% Thread Drill Size | #25 |
Square Size | 0.1510 in |
Tap Length Standard | DIN |
65% Thread Drill Size | #23 |
Shank Length | 1 3/4 in |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, Powdered Metal, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- STEELMAN 3-Piece Folding Hex Key Set; Includes 9-Standard (SAE")/8-Metric (MM), and 8-Torx (T) Sizes (41928)
- MAYHEW Dominator Pry Bar, Curved 58C, Orange (14120OR)
- MILWAUKEE TOOL 1/2 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9127)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (143408)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957400)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (34300301)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (2926808)
- OSG Spiral Flute Tap, Plug 3 Flutes (5003400)
- OSG Spiral Flute Tap, Bottoming, 3 (1986701)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (19931)
- Osg Spiral Flute 3-Flute Taps