Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 2 Flutes
Mfr # 1650500708
Zoro # G7476332
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Overall Length 2-13/64"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650500708
- Zoro # G7476332
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Overall Length | 2-13/64" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Length | 25/32" |
55% Thread Drill Size | #31 |
Square Size | 0.1090 in |
Tap Length Standard | DIN |
Thread Size | #6-40 |
65% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Shank Length | 1 13/32 in |
Drill Bit Size | 0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in |
Size | #6 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 2 3/16 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX SAW HOLE 1-5/8"" W/ARBR (1772931)
- PFERD 12" Round File - Smooth Cut (11075)
- LENOX Band Saw Blade, 16 ft. 10 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1804264)
- APEX TOOL GROUP Nut Setter 1/4 Male Hex Drv 5 (M6N-0810-3)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2931501)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931601)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511608)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430500)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913808)
- OSG Spiral Flute Tap, Bottoming, 3 (8013000)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (34500301)
- Osg Taps