Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # 1645504074
Zoro # G9271087
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 63.00mm
- Tap Thread Size M4-0.70
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1645504074
- Zoro # G9271087
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 63.00mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Thread Length | 12.00mm |
Thread Size | M4x0.7 |
Shank Length | 42.00 mm |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
75% Thread Drill Size | 3.30 |
Tap Length Standard | DIN |
55% Thread Drill Size | 3.50 mm |
Square Size | 3.33mm |
65% Thread Drill Size | 3.40 mm |
Size | M4 |
Pitch Diameter Limit | D4 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, TiN, Thread Length 5.00 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Tool Bag 8 Pocket (1116)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477108)
- ZORO SELECT Spade Drill, Size 1/2 in. (400-001140)
- MAKITA 1/4" Collet (192986-3)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900608)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900400)
- WIDIA Spiral Flute Tap, 3/8"-18, Bottoming, 2 Flutes, NPT (VTSFT8005)
- Osg Taps