Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # 1645010243
Zoro # G9270615
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Overall Length 2-3/4"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1645010243
- Zoro # G9270615
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2-3/4" |
Tap Size | #10 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Thread Length | 8-1/2" |
75% Thread Drill Size | #25 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Thread Size | #10-24 |
65% Thread Drill Size | #23 |
Tap Length Standard | DIN |
Shank Length | 1 25/32 in |
Square Size | 0.1520 in |
55% Thread Drill Size | #21 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/4 in, High Speed Steel, TiN, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 5 m Tape Measures, 25 mm Blade (PGT5MV)
- PROTO Combo Wrench Set, Short, Metric, 12Pt, 14 PC (J1200MES-14)
- DIABLO FORSTNER DRILL BIT 1/2"" (FB-003)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , M8-1.25 , Plug , Uncoated , 4 Flutes (4687-8)
- OSG Spiral Flute Tap Plug, 2 Flutes (1406401)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2988005)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- Osg Spiral Flute 2-Flute Taps