Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 2 Flutes
Mfr # 1316210108
Zoro # G9272155
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 49.00mm
- Tap Style Spiral Flute
- Shank Dia. 3.58mm
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1316210108
- Zoro # G9272155
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 49.00mm |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 16.00mm |
Thread Size | M3x0.5 |
75% Thread Drill Size | 2.50 |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Shank Length | 33.00 mm |
Square Size | 2.79mm |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, Powdered Metal, TiCN, Thread Length 16.00 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rockwell Test Block for RB40 Scale (PT05064)
- GEDORE Automatic Wire Stripper, AWG 24-10 (8097)
- PROSKIT Insulated Heavy Duty Side Cutter, 7, 3/4 (902-205)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 7/8" (00511)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Oxide (1430001)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- OSG Spiral Flute Tap, #4-40, Modified Bottoming, UNC, 3 Flutes, TiCN (1732008)
- OSG Spiral Flute Tap, Bottoming, 3 (2986000)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2230001)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- Osg Spiral Flute 3-Flute Taps