Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 2 Flutes
Mfr # 1303900108
Zoro # G0627781
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.880"
- Tap Thread Size #2-56
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1303900108
- Zoro # G0627781
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1.880" |
Tap Thread Size | #2-56 |
Tap Size | #2 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 1/2" |
Pitch Diameter Limit | H2 |
Square Size | 0.1090 in |
Thread Size | #2-56 |
55% Thread Drill Size | #49 |
65% Thread Drill Size | 1.80 mm |
75% Thread Drill Size | 1.73 mm |
Shank Length | 1 5/16 in |
Description
Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/64 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Deluxe Blow Gun Kit, 1/4" NPT (S-194KIT)
- SPEEDAIRE Air Hammer, 10.2 Ave CFM, 3-1/32In Stroke (12V726)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (5Xd) (DH452006F)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2951300)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1752201)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- Osg Spiral Flute 2-Flute Taps