Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2
Mfr # 2957600
Zoro # G9278753
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-15/16"
- Tap Thread Size 3/8"-16
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2957600
- Zoro # G9278753
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-15/16" |
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
65% Thread Drill Size | P |
Shank Length | 1 21/32 in |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 0.3125 |
Square Size | 0.2850 in |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- IRWIN End Cutting Nippers, 4-1/4 In (2078904)
- CENTURY DRILL & TOOL Tape Measure Big Blue 25Ft Length 1-1/4" Blade Width (72825)
- GEDORE Arc Punch, 11mm (570011)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, Bright (2985900)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8005700)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988305)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930801)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8007200)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001208)
- Osg Taps