Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2
Mfr # 2957400
Zoro # G9278744
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 2-15/16"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2957400
- Zoro # G9278744
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Square Size | 0.2850 in |
65% Thread Drill Size | P |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Thread Size | 3/8"-16 |
Shank Length | 1 21/32 in |
75% Thread Drill Size | 0.3125 |
55% Thread Drill Size | 8.40 mm |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 3/16 in Size, Standard Socket, black oxide (J7438)
- DEWALT Bi-Metal Hole Saws (DAH180038)
- DYNABRADE Right Angle Disc Sander 2In-51Mm Dia. (48541)
- MILWAUKEE TOOL M12 3/8 Cordless Drill/Driver Bare Tool Only, (2407-20)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (137101)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771201)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302000701)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913808)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732601)
- Osg Spiral Flute 3-Flute Taps