Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2
Mfr # 2953200
Zoro # G9242335
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-1/8"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2953200
- Zoro # G9242335
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Tap Size | #8 |
Shank Dia. | 0.131" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
75% Thread Drill Size | 3.40 |
Thread Size | #8-32 |
55% Thread Drill Size | 3.60 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Shank Length | 1 11/32 in |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Size | #8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 1-1/2" to 2" EMT Shoe Group (700ES)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 12 pt Deep Depth, Black Oxide (J7322)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 25172 (25172)
- WILLIAMS Micrometer Adj.Torque Wrenches, 19 3/16"L (25003MRMHW)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2953100)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900608)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985205)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1650501408)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1754301)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- Osg Taps