Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2
Mfr # 2906008
Zoro # G5754287
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-48
- Overall Length 1-13/16"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2906008
- Zoro # G5754287
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #3-48 |
Overall Length | 1-13/16" |
Tap Size | #3 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 1/2" |
Square Size | 0.1090 in |
65% Thread Drill Size | #46 |
Thread Size | #3-48 |
Shank Length | 1 1/4 in |
75% Thread Drill Size | 2.00 |
55% Thread Drill Size | 2.12 mm |
Drill Bit Size | 0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in |
Size | #3 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 25/32 in, High Speed Steel, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size 2.00, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3115)
- SUNEX 1/2" Drive Impact Socket 6 (0236)
- TITAN REBUILD KIT 1/2 DR. RATCHET (TL11370)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (10980)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- Osg Spiral Flute 2-Flute Taps