Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2
Mfr # 1754508
Zoro # G9273101
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1754508
- Zoro # G9273101
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Length | 11/16" |
Square Size | 0.1100 in |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Thread Size | #6-32 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Size | #6 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICKARDT TS 114 Interchangeable Steel Type Set with Logos, 114 pcs, 1/4in (PIC-114_6_1/4)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (0251-08AM)
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN9)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771101)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413301)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2926408)
- OSG Spiral Flute Tap, Plug, 3 (1985405)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (136701)
- OSG Spiral Flute Tap, Bottoming, 3 (1430501)
- Osg Spiral Flute 3-Flute Taps