Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2
Mfr # 1748801
Zoro # G9274553
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #4-48
- Overall Length 1-7/8"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1748801
- Zoro # G9274553
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-48 |
Overall Length | 1-7/8" |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
75% Thread Drill Size | 2.32 |
Thread Size | #4-48 |
65% Thread Drill Size | 3/32 in |
55% Thread Drill Size | 2.45 mm |
Shank Length | 1 9/32 in |
Drill Bit Size | 0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in |
Square Size | 0.1100 in |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 1 27/32 in, Powdered Metal, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.32, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #3 (44073)
- VEGA Imp Socket Std Length, 3/8 Sq Dr 1/2 12pt (20121-D)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37114)
- ASTRO PNEUMATIC Astro Pneumatic AST-3027 12V 3 in. Mini Cordless Pistol Polisher with 2 Batteries (AST-3027)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406501)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- WIDIA Spiral Flute Tap, 3/4"-16, Bottoming, 2 Flutes, UNJC (VTSFT-TC5154)
- Osg Spiral Flute 2-Flute Taps