Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2
Mfr # 1748401
Zoro # G9274517
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Overall Length 1-7/8"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1748401
- Zoro # G9274517
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
Shank Length | 1 9/32 in |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.20 |
55% Thread Drill Size | 3/32 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Size | #4 |
Pitch Diameter Limit | H6 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, Powdered Metal, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 12mm 6 Point 50mm 1/4 Hex Drive (113.50-12)
- WHEELER-REX Sidekick III, 60131, Manual, Die Head (8992)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.68"L, GP Phenolic (1600BM)
- PERFORMANCE TOOL Air Blow Gun, M586C (M586C)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2951300)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1715801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- REGAL CUTTING TOOLS #10-32 NF H3 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076844MS)
- Osg Spiral Flute 2-Flute Taps