Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2
Mfr # 10900100
Zoro # G9306893
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48.00mm
- Tap Thread Size M2-0.40
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Size M2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 10900100
- Zoro # G9306893
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 48.00mm |
Tap Thread Size | M2-0.40 |
Tap Size | M2 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Pitch Diameter Limit | D2 |
Thread Length | 14.00mm |
Shank Length | 34.00 mm |
Square Size | 2.79 mm |
75% Thread Drill Size | 1.60 mm |
Thread Size | M2x0.4 |
55% Thread Drill Size | #51 |
65% Thread Drill Size | 1.65 mm |
Description
Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 46.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Forstner Bit, 1/2In (FB008)
- WIHA Precision Nut Driver, Metric, 1.8mm (26515)
- GREENLEE Drill/Tap/Countersink Bit, 5/16-18x3 1/4 (DTAP5/16-18)
- TOUGH GUY Roof Brush (1YXC4)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2951300)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2953100)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- Osg Taps