Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1754401
Zoro # G0219200
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.000"
- Tap Thread Size #6-32
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1754401
- Zoro # G0219200
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2.000" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 1-1/4" |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
55% Thread Drill Size | #32 |
Shank Length | 1 5/16 in |
Thread Size | #6-32 |
Square Size | 0.1100 in |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
Pitch Diameter Limit | H4 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Magnetic Indicator Holder, 100 Lb, 1/4-20 (657P)
- OSG Straight Flute Hand Tap, Plug, 4 (2411703)
- URREA Urrea Heavy Duty Torx Power Bit, , 1/4 Hexagon, T20 Drive, 6" Long (16620X)
- BETA Ring Wrench Set, 8 pcs. (000900162)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- Osg Spiral Flute 2-Flute Taps