Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1654002008
Zoro # G0221687
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110.00mm
- Tap Thread Size M16-2.00
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 12.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1654002008
- Zoro # G0221687
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 110.00mm |
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.20mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
Thread Length | 31.80mm |
55% Thread Drill Size | 14.50 mm |
Shank Length | 56.00 mm |
75% Thread Drill Size | 14.00 |
65% Thread Drill Size | 9/16 in |
Drill Bit Size | 13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm |
Square Size | 9.14mm |
Tap Length Standard | DIN |
Thread Size | M16x2 |
Pitch Diameter Limit | D7 |
Description
Spiral Flute Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, Powdered Metal, TiCN, Thread Length 16.00 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 9/16" 6Pt Deep Socket (642200)
- MAKINEX Tile Smasher Head Complete - Hilti V2 (TSHC-HS-US-V2)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m20 x 2.5 (DWTP20X2.5)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD23011)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (143408)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990400)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145601)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (1722601)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931600)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010308)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (282567)
- Osg Taps