Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652504108
Zoro # G0222052
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Thread Size 5/8"-11
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652504108
- Zoro # G0222052
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Overall Length | 7.090" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Square Size | 0.3600 in |
65% Thread Drill Size | 13.90 mm |
Shank Length | 4 15/64 in |
Thread Size | 5/8"-11 |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
Description
Extension Tap, Thread Size 5/8 In.-11, UNC, Overall Length 7 5/64 in, VC-10, V, Right Hand, 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- TEKTON Combination Wrench Set with Holder, 15-Piece (1/4-1 in.) (18772)
- LINCOLN ELECTRIC LINCOLN Collet (KP4751-332)
- OSG HSS End Mill, 3/16in.dia., 7/16in.Cut L (5740300)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1653002108)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- OSG Thread Forming Tap, M10-1.50, Modified Bottoming, V (1635510520)
- OSG Straight Flute Hand Tap, Plug, 4 (1293401)
- OSG Spiral Point Tap, Plug, 2 (1294100)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635540726)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- Osg Extension Taps