Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652502908
Zoro # G0222043
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Thread Size 7/16"-14
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652502908
- Zoro # G0222043
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 0.323" |
Tap Thread Size | 7/16"-14 |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Overall Length | 5.910" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H5 |
Square Size | 0.2420 in |
Shank Length | 3 17/32 in |
75% Thread Drill Size | U |
65% Thread Drill Size | V |
55% Thread Drill Size | W |
Thread Size | 7/16"-14 |
Description
Extension Tap, Thread Size 7/16 In.-14, UNC, Overall Length 5 57/64 in, VC-10, V, Right Hand, 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Mounting Plate (E35WT)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-14UNS (C66813)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81195)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 58 mm Size, Standard Socket, Black Phosphate (49-66-6612)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- OSG Straight Flute Hand Tap, Plug, 4 (1293401)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501508)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505108)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538627)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- Osg Taps