Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652502708
Zoro # G0221982
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Shank Dia. 0.381"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652502708
- Zoro # G0221982
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 5.910" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H4 |
55% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Square Size | 0.2860 in |
65% Thread Drill Size | R |
Shank Length | 4 33/64 in |
Thread Size | 3/8"-24 |
Description
Extension Tap, Thread Size 3/8 In.-24, UNF, Overall Length 5 57/64 in, VC-10, V, Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Sanding Paper, Diamond, 3-1/2 in. (MM910)
- TOOLPRO 8 Pocket Right Handed Drywall Pouch (TP04851)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #28 (44098)
- KNIPEX Jaw Protectors for 10" Pliers Wrenc, PK3 (86 09 250 V01)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (138007 10-32)
- Osg Taps