Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652501408
Zoro # G0221949
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-24
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652501408
- Zoro # G0221949
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-24 |
Tap Dimension Type | Inch |
Tap Size | #12 |
Overall Length | 4.920" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Thread Size | #12-24 |
55% Thread Drill Size | #13 |
65% Thread Drill Size | 4.60 mm |
Square Size | 0.1650 in |
75% Thread Drill Size | 4.45 mm |
Shank Length | 3 47/64 in |
Description
Extension Tap, Thread Size #12-24, UNC, Overall Length 4 29/32 in, VC-10, V, Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Shank Wood Installer Bit, 3/4in x 18in (1890714)
- BOSCH Hammer Steel Shank 1 1/8, Tamper/Tent (HS2173)
- PROSKIT Screwdriver, Phillips Head, #1 x 3 (800-004)
- VERMONT GAGE Go/No Go Plug Gage Assy, #4-48 UNF 2B (301111040)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1653002108)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297200)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Bright (1298300)
- OSG Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (1290601)
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 3/8"-16, Plug, 3 Flutes, UNC (015141AS)
- Osg Taps