Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652500908
Zoro # G0221860
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Thread Size #8-32
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652500908
- Zoro # G0221860
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 4.720" |
Thread Length | 5/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Shank Length | 3 7/8 in |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Description
Extension Tap, Thread Size #8-32, UNC, Overall Length 4 23/32 in, VC-10, V, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Backpack, Ironworker and Welder Backpack, Black/Orange, 27 Pockets (55665)
- MITUTOYO Small Hole Gage (154-105)
- GREY PNEUMATIC 3/8 Drive X 7Mm Deep Duo-Socket - 6 Point (81007MD)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #29 (C18082)
- OSG Spiral Point Tap, Plug, 2 (1294100)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright (8315639)
- OSG Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes (1653006108)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- Osg Extension Taps