Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652500708
Zoro # G0221739
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Shank Dia. 0.141"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652500708
- Zoro # G0221739
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 3.940" |
Thread Length | 5/16" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | #31 |
Thread Size | #6-40 |
Square Size | 0.1100 in |
Shank Length | 3 9/64 in |
75% Thread Drill Size | #33 |
65% Thread Drill Size | #32 |
Description
Extension Tap, Thread Size #6-40, UNF, Overall Length 3 59/64 in, VC-10, V, Right Hand, 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2" VSR Pistol Grip Drill with E-Clutch Anti-Lock Control (DWD220)
- KO-KEN SlidingT Handle 115mm 1/4 Sq. Drive (2785)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11662)
- KLEIN TOOLS Jab Saw (725)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Point Tap, Plug, 3 (1295300)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635561028)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- HOLEX HSS-E Blind Hole Machine Tap, 7/8-14 Tap Thread Size, TiN Coated (138050 7/8-14)
- Osg Extension Taps