Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652009208
Zoro # G0222630
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 19.30mm
- Tap Thread Size M24-1.00
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652009208
- Zoro # G0222630
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 19.30mm |
Tap Thread Size | M24-1.00 |
Tap Dimension Type | Metric |
Tap Size | M24 |
Overall Length | 200.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D5 |
Thread Size | M24x1 |
Shank Length | 117.00 mm |
Square Size | 14.48 mm |
Description
Extension Tap, Thread Size M24x1, Metric Fine, Overall Length 200.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 5 Piece Hydraulic Punch Driver Set, 10 ga. (7237BB)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT3251MU WS25PT)
- J.W. WINCO GN353.1-38-45-5/16X18-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-38-45-5/16-55)
- WIHA Prec. Screwdriver, Slotted, 4.0mm x 2-3/8 (26040)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505108)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510226)
- OSG Thread Forming Tap, M10-1.50, Modified Bottoming, V (1635510520)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635540726)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295501)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- Osg Taps