Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652009108
Zoro # G0222560
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22-2.50
- Shank Dia. 25.10mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652009108
- Zoro # G0222560
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M22-2.50 |
Shank Dia. | 25.10mm |
Tap Dimension Type | Metric |
Tap Size | M22 |
Overall Length | 200.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D7 |
Square Size | 13.28 mm |
75% Thread Drill Size | 19.50 mm |
Shank Length | 120.00 mm |
65% Thread Drill Size | 25/32 in |
Thread Size | M22x2.5 |
55% Thread Drill Size | 51/64 in |
Description
Extension Tap, Thread Size M22x2.5, Metric Coarse, Overall Length 200.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 45degree Chamfer Bit, 1/2-Inch Shank, Carbide-Tipped (836.920.11)
- BOSCH Aluminum Table Saw Support, Left Side (TS1008)
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X20)
- CENTURY DRILL & TOOL High Impact Mag Nutsetter, 1/2x2-9/16 in. (68882)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG Spiral Point Tap, M22-2.5, Plug, Metric Coarse, 3 Flutes (1653009108)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- Osg Extension Taps