Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652008008
Zoro # G0222411
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 13.80mm
- Tap Thread Size M18-1.00
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652008008
- Zoro # G0222411
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 13.80mm |
Tap Thread Size | M18-1.00 |
Tap Dimension Type | Metric |
Tap Size | M18 |
Overall Length | 180.00mm |
Thread Length | 31.80mm |
Pitch Diameter Limit | D5 |
Thread Size | M18x1 |
Square Size | 10.31 mm |
Shank Length | 108.00 mm |
Description
Extension Tap, Thread Size M18x1, Metric Fine, Overall Length 180.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 System 2" Flare Nozzle Pac of 2 (8450-19)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC ASST INTERNAL TOR (GP1234T)
- CLC WORK GEAR Tool Apron, Tool Apron, White, Canvas, 4 Pockets (C11)
- GROZ Aligning Bar, 18" x 5/8", Chrome Plated (33170)
- OSG Spiral Point Tap, Plug, 3 (1295300)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes (1653006108)
- OSG Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (1290801)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- Osg Taps