Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652003508
Zoro # G0222271
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 8.10mm
- Tap Thread Size M8-1.00
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652003508
- Zoro # G0222271
- Country of Origin Japan
- Category Extension Taps
Dimensions
Shank Dia. | 8.10mm |
Tap Thread Size | M8-1.00 |
Tap Dimension Type | Metric |
Tap Size | M8 |
Overall Length | 150.00mm |
Thread Length | 15.10mm |
Pitch Diameter Limit | D5 |
Shank Length | 115.00 mm |
Square Size | 6.05 mm |
55% Thread Drill Size | 7.25 mm |
Thread Size | M8x1 |
75% Thread Drill Size | 9/32 in |
65% Thread Drill Size | 9/32 in |
Description
Extension Tap, Thread Size M8x1, Metric Fine, Overall Length 150.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0520)
- PROTO 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (J4706L)
- EAZYPOWER Plug Tap, 12mm x 1.25mm (82568)
- MIDWEST RAKE Mixing Container, Multi-Purpose, 2-1/2 qt. (46223)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- Osg Extension Taps