Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652002508
Zoro # G0222177
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-0.75
- Shank Dia. 6.50mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652002508
- Zoro # G0222177
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M6-0.75 |
Shank Dia. | 6.50mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 150.00mm |
Thread Length | 15.10mm |
Pitch Diameter Limit | D4 |
Thread Size | M6x0.75 |
55% Thread Drill Size | 0.2252 in |
Shank Length | 120.10 mm |
Square Size | 4.85 mm |
65% Thread Drill Size | 0.2232 in |
75% Thread Drill Size | 0.2232 in |
Description
Extension Tap, Thread Size M6x0.75, Metric Fine, Overall Length 150.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- DRILL AMERICA m24x1 HSS Metric Hand Tap (DWTSMT24X1)
- ILC Replacement for Makita 193531-7 Battery (193531-7 BATTERY MAKITA)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295501)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, V (1625538427)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1111800701)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635540726)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- REGAL CUTTING TOOLS #10-24 H3 4 Flt. Plug Extension Tap - 6" SS (015317AS)
- Osg Extension Taps