Shop All Extension Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1652001708
Zoro # G0222131
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Shank Dia. 4.30mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1652001708
- Zoro # G0222131
- Country of Origin Japan
- Category Extension Taps
Dimensions
Tap Thread Size | M4-0.70 |
Shank Dia. | 4.30mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Overall Length | 100.00mm |
Thread Length | 7.30mm |
Pitch Diameter Limit | D4 |
Square Size | 3.33 mm |
Thread Size | M4x0.7 |
Shank Length | 79.10 mm |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
Description
Extension Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 100.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 2 Flutes (12037)
- MAKITA SUB Fence, For Slide Miter Saw XSL02 (140H26-9)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- OSG Spiral Point Tap Plug, 3 Flutes (1213601)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 0 Flutes, V (1652503308)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (144101)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- OSG Spiral Point Tap, Plug 2 Flutes (1294600)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- Osg Taps