Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1650505708
Zoro # G0219228
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.150"
- Tap Thread Size 1/4"-32
- Tap Style Spiral Flute
- Tap Thread Type UNF
- Tap Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650505708
- Zoro # G0219228
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 3.150" |
Tap Thread Size | 1/4"-32 |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Shank Length | 1 15/16 in |
Square Size | 0.1900 in |
Tap Length Standard | DIN |
Thread Size | 1/4"-32 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-32, UNEF, Overall Length 3 1/8 in, Powdered Metal, TiCN, Thread Length 3/8 in, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24 Piece 12 Point Long Pattern Combination SAE/Metric Wrench Set (81900)
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- VEGA Torx 40 Socket Bit x 1-1/8" - 3/8" Sq Dr (228T40SB)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900400)
- OSG Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500308)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1715801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900600)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- Osg Taps