Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1650006308
Zoro # G0220853
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M17-1.00
- Overall Length 100.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650006308
- Zoro # G0220853
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M17-1.00 |
Overall Length | 100.00mm |
Shank Dia. | 13.80mm |
Tap Dimension Type | Metric |
Tap Size | M17 |
Pitch Diameter Limit | D5 |
Thread Length | 12.00 mm |
Thread Size | M17x1 |
Tap Length Standard | DIN |
Square Size | 9.31mm |
Shank Length | 45.00 mm |
Description
Spiral Flute Tap, Thread Size M17x1, Metric Fine, Overall Length 100.00 mm, Powdered Metal, TiCN, Thread Length 12.00 mm, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" 6,500 rpm 4HP Angle Grinder (DWE4519)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- WALTER Pipe Tap, 1/2"-14, Plug, 4 Flutes, G (P24569-G1/2)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645076143)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650506308)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988100)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1770201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907400)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1755708)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430101)
- Osg Spiral Flute 3-Flute Taps