Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1650005208
Zoro # G0220162
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 90.00mm
- Tap Thread Size M9-1.25
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650005208
- Zoro # G0220162
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 90.00mm |
Tap Thread Size | M9-1.25 |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M9 |
Thread Length | 10.00 mm |
Thread Size | M9x1.25 |
Shank Length | 55.00 mm |
Tap Length Standard | DIN |
Square Size | 7.26mm |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M9x1.25, Metric Coarse, Overall Length 90.00 mm, Powdered Metal, TiCN, Thread Length 10.00 mm, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Stone, Grinding, 3/8 In (952)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2812)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #36 (C23178)
- STANLEY Adjustable Wrench – 10" (87-471)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650501608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931601)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1714301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (31500808)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907400)
- Osg Taps