Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1650005008
Zoro # G0220223
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Overall Length 90.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650005008
- Zoro # G0220223
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Overall Length | 90.00mm |
Shank Dia. | 29.00mm |
Tap Dimension Type | Metric |
Tap Size | #0 |
Thread Length | 8.00 mm |
Square Size | 7.26mm |
Tap Length Standard | DIN |
Thread Size | M9x0.75 |
Shank Length | 55.00 mm |
Pitch Diameter Limit | D4 |
Description
Spiral Flute Tap, Thread Size M9x0.75, Metric, Overall Length 90.00 mm, Powdered Metal, TiCN, Thread Length 8.00 mm, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 20 MM Size (JHW12M-620)
- IGAGING Wheel Marking & Depth Gauge 3-in-1 - 34-711 (34-711)
- DIXON G King Crimp Combo Nipple NPT ST, 1" (GSTC10)
- OSG Spiral Flute Tap, Bottoming, 3 (5003500)
- OSG Spiral Flute Tap, M8-1.25, Plug, 3 Flutes, Metric Coarse (1315900508)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305714608)
- OSG Spiral Flute Tap Plug, 3 Flutes (1412808)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2919101)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2942701)
- OSG Spiral Flute Tap, Bottoming, 3 (1755101)
- Osg Spiral Flute 3-Flute Taps