Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 0 Flutes
Mfr # 1650004708
Zoro # G0220208
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7-0.75
- Overall Length 80.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650004708
- Zoro # G0220208
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M7-0.75 |
Overall Length | 80.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Tap Size | M7 |
Thread Length | 8.00 mm |
75% Thread Drill Size | D |
55% Thread Drill Size | 6.40 mm |
Tap Length Standard | DIN |
Shank Length | 50.00 mm |
Thread Size | M7x0.75 |
Square Size | 6.05mm |
65% Thread Drill Size | 1/4 in |
Pitch Diameter Limit | D4 |
Description
Spiral Flute Tap, Thread Size M7x0.75, Metric Fine, Overall Length 80.00 mm, Powdered Metal, TiCN, Thread Length 8.00 mm, 75 Percent Thread Drill Size D, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH HOLLOW 1/4" (MY50503)
- TEKTON 1/2 Inch Drive x E18 External Star Impact Socket (SID22418)
- WESTWARD 3/4 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (5MX84)
- MILWAUKEE TOOL 350 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B350)
- OSG Spiral Flute Tap, Bottoming, 3 (2988405)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1732805)
- OSG Spiral Flute Tap, Bottoming, 3 (1746801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11583)
- OSG Spiral Flute Tap, M4-0.70, Plug, 3 Flutes, Metric Coarse (1315900208)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- Osg Taps