Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1650003908
Zoro # G0220092
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50.00mm
- Tap Thread Size M2.5-0.45
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650003908
- Zoro # G0220092
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 50.00mm |
Tap Thread Size | M2.5-0.45 |
Tap Size | M2.5 |
Shank Dia. | 29.00mm |
Tap Dimension Type | Metric |
Thread Length | 3.00 mm |
Square Size | 2.79mm |
Shank Length | 37.00 mm |
Thread Size | M2.5x0.45 |
75% Thread Drill Size | #46 |
55% Thread Drill Size | #44 |
65% Thread Drill Size | 2.10 mm |
Tap Length Standard | DIN |
Drill Bit Size | 2.03mm, 2.06mm, 2.09mm, 2.12mm, 2.15mm |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 50.00 mm, Powdered Metal, TiCN, Thread Length 3.00 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"x1" HSS Annular Cutter (DWC5-530-142)
- SLICE Mini Cutter, Ceramic Blade, 2/5"Wx2-2/5"Lx1-1/2"H, GYGN (SLI10514)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330034)
- SENCO Air Framing Nailer, Full Rnd, 20 deg, Plast (FRAMEPRO 325FRHXP)
- OSG Spiral Flute Tap Plug, 2 Flutes (1406401)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- WIDIA Spiral Flute Tap, Semi-Bottoming 2 Flutes (GT825019)
- Osg Spiral Flute 2-Flute Taps