Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 0 Flutes
Mfr # 1650003808
Zoro # G0220013
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.35
- Overall Length 50.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650003808
- Zoro # G0220013
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M2.5-0.35 |
Overall Length | 50.00mm |
Tap Size | M2.5 |
Shank Dia. | 29.00mm |
Tap Dimension Type | Metric |
Thread Length | 3.00 mm |
Shank Length | 37.00 mm |
Tap Length Standard | DIN |
Thread Size | M2.5x0.35 |
Square Size | 2.79mm |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M2.5x0.35, Metric Fine, Overall Length 50.00 mm, Powdered Metal, TiCN, Thread Length 3.00 mm, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/16 (45604)
- KO-KEN Hinge Handle 600mm Plastic Handle 1/2 Sq. Drive (4768J-600)
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769PF)
- VEGA Hex 7/64 Power Bit x 6 (1150H0764A)
- OSG Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC (1412401)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645504074)
- WIDIA Spiral Flute Tap, M8-1.25, Bottoming, 2 Flutes, Metric (VTSFT-TC5556)
- Osg Spiral Flute 2-Flute Taps