Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 0
Mfr # 1654501508
Zoro # G0221197
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Overall Length 4.920"
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1654501508
- Zoro # G0221197
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Overall Length | 4.920" |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Thread Length | 1-1/4" |
Tap Length Standard | DIN |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 |
Thread Size | 3/4"-10 |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
65% Thread Drill Size | 16.90 mm |
Square Size | 0.4420 in |
Shank Length | 2 15/32 in |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, Powdered Metal, TiCN, Thread Length 1 in, 75 Percent Thread Drill Size 16.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279550)
- DICKIES Zipper Bag Combo w/Carbineer, 3 pcs. (57018)
- CAPRI TOOLS 3/8 in Drive 6 mm Hex Bit Socket (3-0537)
- RIDGID Motor, 115V (96442)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1650505408)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (10800600)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- Osg Spiral Flute 4-Flute Taps