Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 0
Mfr # 1650506908
Zoro # G0220792
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.510"
- Tap Thread Size 1"-20
- Tap Chamfer Modified Bottoming
- Tap Material Powdered Metal
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650506908
- Zoro # G0220792
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 5.510" |
Tap Thread Size | 1"-20 |
Shank Dia. | 0.800" |
Tap Size | 1" |
Tap Dimension Type | Inch |
Thread Length | 1-1/4" |
Square Size | 0.6000 in |
Tap Length Standard | DIN |
Shank Length | 2 15/32 in |
Thread Size | 1"-20 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1 In.-20, UNEF, Overall Length 5 1/2 in, Powdered Metal, TiCN, Thread Length 1 1/4 in, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Hex Socket Bit SAE 9/64 in Tip, 1 7/8 in L (J47709/64)
- POWERMATIC Bowl Turning Toolrest (Right) For Model (6294740)
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- ALLPAX Center Pin Ferrule (AX1613)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733601)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301402701)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (2933608)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- Osg Taps