Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 0
Mfr # 1650506608
Zoro # G0220363
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.920"
- Tap Thread Size 3/4"-20
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNEF
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650506608
- Zoro # G0220363
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 4.920" |
Tap Thread Size | 3/4"-20 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Thread Length | 1-1/4" |
Thread Size | 13/16"-20 |
Shank Length | 2 15/32 in |
Square Size | 0.4880 in |
Tap Length Standard | DIN |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 13/16 In.-20, UNEF, Overall Length 4 29/32 in, Powdered Metal, TiCN, Thread Length 1 in, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 15/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15234405)
- WRIGHT TOOL Offset Slotted Screwdriver 5-7/8" OAL - (9185)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (40024)
- URREA 1/2" drive torx bit impact socket T50 (744150W)
- OSG Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse (2293601)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1645520258)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1650504608)
- OSG Spiral Flute Tap, 1"-8, Modified Bottom, Semi-Bottom, 4 Flutes (1650505208)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (34301501)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- Osg Taps