Shop All Spiral Flute 4-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 0
Mfr # 1650007908
Zoro # G0220479
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M33-2.00
- Overall Length 160.00mm
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
- Tap Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650007908
- Zoro # G0220479
- Country of Origin Japan
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M33-2.00 |
Overall Length | 160.00mm |
Shank Dia. | 30.00mm |
Tap Size | M33 |
Tap Dimension Type | Metric |
Thread Length | 36.00 mm |
Tap Length Standard | DIN |
Thread Size | M33x2 |
Shank Length | 85.00 mm |
Drill Bit Size | 30.92mm, 31.05mm, 31.18mm, 31.31mm, 31.44mm |
Square Size | 21.11mm |
Pitch Diameter Limit | D9 |
Description
Spiral Flute Tap, Thread Size M33x2, Metric Fine, Overall Length 160.00 mm, Powdered Metal, TiCN, Thread Length 36.00 mm, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Attachment for Magnetic Bases (657Y)
- HUSQVARNA Water Kit (505453201)
- BONDHUS 5/8" Ball End L-Wrench (10918)
- UNEEDA Ekasand E-Series 5 Inch Electric Random Orbital Sander Non Vacuum Vinyl Face 3 /16 Orbit (P-104969)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (2933608)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2233601)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- WALTER Spiral Flute Tap, Plug, 4 (P20569-M39)
- Osg Taps