Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M8-1.25, Plug, 3 Flutes, Metric Coarse
Mfr # 1315900508
Zoro # G9289122
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Overall Length 69.00mm
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Shank Dia. 8.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1315900508
- Zoro # G9289122
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 69.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 29.00mm |
Shank Length | 40.00 mm |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
Square Size | 6.05mm |
Drill Bit Size | 6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm |
75% Thread Drill Size | H |
55% Thread Drill Size | 7.10 mm |
Size | M8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, TiCN, Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Master Socket Wrench and Screwdriver Set, 6/12 Points, 1/4 and 3/8 in Drive, 95 Pieces, Hex/Phillips (JHW50611B)
- INGERSOLL-RAND IQv Series(TM) 20VDC 3/8" Square (W5330)
- MOODY TOOL Screwdriver Set, Slotted/Phillips/Screw Extrctr Driver Set, 6 pcs (58-0670)
- URREA Urrea Cushion Grip Adjustable Wrench Set, 795G, 8", 10", 12", Chrome-Nickel Finish (795G)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8006900)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511108)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (2918401)
- OSG Spiral Flute Tap, Plug 3 Flutes (5003400)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749105)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- Osg Spiral Flute 3-Flute Taps