Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse, 3 Flutes, TiCN
Mfr # 1650000808
Zoro # G7476016
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650000808
- Zoro # G7476016
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Overall Length | 80.00mm |
Tap Dimension Type | Metric |
Thread Length | 30.00mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 |
Thread Size | M6x1 |
Square Size | 4.85mm |
Shank Length | 50.10 mm |
Tap Length Standard | DIN |
Drill Bit Size | 4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, Powdered Metal, TiCN, Thread Length 7.00 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 5/64" Cobalt 135 Deg. Jobber Length Drill Bit 2pk. (26205)
- WRIGHT TOOL Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide (6232)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM (48205)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 2 Flutes, TiCN (1650500508)
- OSG Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312701701)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311702101)
- OSG Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1312602201)
- OSG Spiral Flute Tap, 1-1/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide (1301403101)
- OSG Spiral Flute Tap, M36-4.00, Modified Bottoming, Metric Coarse, 5 Flutes, Oxide (1311701201)
- OSG Spiral Flute Tap, 2"-4-1/2, Modified Bottoming, UNC, 6 Flutes, Oxide (1302503601)
- Osg Spiral Flute Taps