Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse, TiCN
Mfr # 2991008
Zoro # G3107517
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 64.00mm
- Tap Thread Size M6-1.00
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2991008
- Zoro # G3107517
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 64.00mm |
Tap Thread Size | M6-1.00 |
Shank Dia. | 6.50mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 25.00mm |
Pitch Diameter Limit | D5 |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
Shank Length | 38.00 mm |
75% Thread Drill Size | 5.00 |
65% Thread Drill Size | 13/64 in |
Drill Bit Size | 4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm |
Square Size | 4.85mm |
Size | M6 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, TiCN, Thread Length 8.00 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9/64 (46609)
- REMCO Scraper, 9-3/4 In. L, Pink (69621)
- WILTON 4" Standard Duty Combination Vise with Swivel Base (11104)
- PROTO 1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5418-TT)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650506308)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988100)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749101)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1413305)
- Osg Spiral Flute 3-Flute Taps