Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, M5-0.80, Plug, Metric Coarse, 3 Flutes, TiCN
Mfr # 1985708
Zoro # G9281246
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60.00mm
- Tap Thread Size M5-0.80
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1985708
- Zoro # G9281246
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 60.00mm |
Tap Thread Size | M5-0.80 |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 22.00mm |
Pitch Diameter Limit | D4 |
Square Size | 3.86mm |
55% Thread Drill Size | 4.40 mm |
65% Thread Drill Size | 4.30 mm |
Drill Bit Size | 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm |
Shank Length | 38.00 mm |
75% Thread Drill Size | 4.20 |
Thread Size | M5x0.8 |
Size | M5 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, High Speed Steel, TiCN, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 9/64 x 6" (HKT-9/64)
- TEKTON 3/8 in. Drive Drive Drive Folding Ratchet, Chrome (SRH25104)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X30)
- KNIPEX 6 in Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 150)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1715808)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11571)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1756908)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2930001)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1723308)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T5203C)
- Osg Spiral Flute 3-Flute Taps