Shop All Spiral Flute Taps
Osg
Spiral Flute Tap, M42-4.50, Plug, Metric Coarse, 5 Flutes, TiCN
Mfr # 1311801408
Zoro # G9288851
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M42-4.50
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 5
- Tap Finish TiCN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1311801408
- Zoro # G9288851
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Thread Size | M42-4.50 |
Overall Length | 200.00mm |
Thread Length | 81.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 36.50mm |
Tap Size | M42 |
Thread Size | M42x4.5 |
75% Thread Drill Size | 37.62 |
Tap Length Standard | DIN |
Drill Bit Size | 37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm |
65% Thread Drill Size | 38.20 mm |
Shank Length | 102.00 mm |
Square Size | 27.23mm |
Size | M42 |
Pitch Diameter Limit | D11 |
Description
Spiral Flute Tap, Thread Size M42x4.5, Metric Coarse, Overall Length 200.00 mm, High Speed Steel, TiCN, Thread Length 54.00 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Lenox 12 in. L Hole Saw Extension 1.3 in. 0.6 in. Hex 1 pc (3084712X)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal, 10PK (DOU125CF10)
- METABO Angle Grinder 4-1/2"/5" HT 9600 RPM (T 13-125)
- JONES STEPHENS Jones Stephens T60122 Tool Tote Tray with 4 Dividers; 9 x 15 x 5 in. (T60122)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, TiCN (1650504108)
- OSG Spiral Flute Tap, M27-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide (1311601801)
- OSG HSS Spiral Flute Tap (1650504508)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, TiCN (1650503208)
- OSG Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide (1302400701)
- OSG Spiral Flute Tap, 1/4"-20, H3, 3FX (30701708)
- WALTER Spiral Flute Taps, thread profile: UNC 1/4-20, thread hand: Right, coa (TC117.UNC1/4-G0-WY80RG)
- Osg Taps